Beli opp packing tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Lakban OPP untuk Mesin Segel (Solasi / Selotip)
    Mulai

    Rp1.799.900

    3M Lakban OPP untuk Mesin Segel (Solasi / Selotip)
    Deskripsi:
    Because it uses a solvent-free rubber adhesive, it suppresses the odor peculiar to OPP tape. It has excellent impact resistance and holding power (sealing force), making it difficult to break or peel off the tape even if it is subjected to rough handling or dropped. Synthetic rubber adhesives with excellent safety show high holding power (sealing power) even when stored and transported in a high-temperature atmosphere.
    atribut:
    • Suitable Model: Random case sealer 700R and all other 3M-Matic models
    • Type: Tape only
    • Color: Transparent
    • Length (m): 1000
    • Main application: For packing
    • TRUSCO Number: 281-5541
    • Width (mm): 48
  2. SKS Lakban OPP Packing Fragile (Selotip)
    Mulai

    Rp18.900

    SKS Lakban OPP Packing Fragile (Selotip)
    atribut:
    • Size (mmxm): 48x90
    • Color: White on Red
    • 180° Peel Adhesion (g/inch): 580
    • Tensile Strength (kg/inch): 10.0
    • Holding Power (minute): 12.0
    • Elongation (%): 110
    • Tack (mm): < 45
    • Thickness (micron): 50
  3. Kenko Lakban OPP Packing Fragile (Selotip)
    Mulai

    Rp10.900

  4. Scotch Lakban OPP (Solasi / Selotip)
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Scotch Lakban OPP (Solasi / Selotip)
    Deskripsi:
    3M Scotch OPP Tape menggunakan adhesive acrylic untuk menyimpan barang dalam waktu yang lama. Cocok untuk pengepakan dan penyimpanan barang.
    atribut:
    • Width (mm): 48
  5. 3M Lakban OPP (Solasi / Selotip)
    Mulai

    Rp31.900

    3M Lakban OPP (Solasi / Selotip)
    Deskripsi:
    Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
  6. NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    72%
    Mulai

    Rp70.900

    NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
  7. NITTO NITOFLON Adhesive Tape
    70%
    Mulai

    Rp349.900

    NITTO NITOFLON Adhesive Tape
    Deskripsi:
    -Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.
    atribut:
    • Adhesive Materials: Silicone Type
  8. Scotch Rubber Splicing Tape
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  9. Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    Mulai

    Rp209.900

    Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    atribut:
    • Color: Black
    • Thickness (mm): 0.3
    • Viscosity (N/mm): 10.3 (1 side)/4.8 (2 side) /10
    • Finish Material: Base Material: Cloth, Adhesive: Acrylics based on side A of the release paper, butyl rubber based on side B
    • W x L (mm x m): 50x10
  10. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (60)
    Mulai

    Rp5.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  11. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (46)
    Mulai

    Rp12.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  12. Aver PTZ Camera
    Mulai

    Rp2.799.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  13. NANKO Lakban OPP Packing Fragile (Selotip)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

    NANKO Lakban OPP Packing Fragile (Selotip)
    Deskripsi:
    Nanko Merah OPP Tape Fragile 48 mm x 90yNanko OPP Printed TapeDaya rekat, kekuatan lakban, dan ukuran semuanya terjamin
    atribut:
    • Dimensions (WxL) (mmxy): 48x90
  14. SUPREME TAPE Lakban (Selotip)
    65%
    Rating:
    100% of 100
    (11)
    Mulai

    Rp7.900

    SUPREME TAPE Lakban (Selotip)
    Deskripsi:
    Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.
    atribut:
    • Thickness (micron): 45
  15. 3M Command Strip Gantungan Foto Medium
    Mulai

    Rp54.900

    3M Command Strip Gantungan Foto Medium
    Deskripsi:
    Anda tidak perlu khawatir lagi dengan lubang bekas paku, retakan plester, ataupun bekas lem yang merusak dinding jika ingin mempercantik rumah. Dengan Command Picture Hanging Strips pekerjaan mendekorasi dinding menjadi lebih mudah dan menyenangkan. Command Picture Hanging Strips dilengkapi dengan lapisan interlocking yang dapat mengunci dan menahan beban dengan kuat. Command Picture Hanging Strips terdiri dari 4 pasang strip yang dapat menahan beban sampai 5 kg.Tidak merusak dindingTanpa lubang bekas pakuMelekat kuatTanpa bekasMengunci dan menahan beban dengan kuatDapat dipasang pada berbagai permukaan dinding
    atribut:
    • Indoor/Outdoor: Indoor
    • Product Type: Picture Hanger
  16. 3M Command Picture Hanging Strips
    Mulai

    Rp66.900

    3M Command Picture Hanging Strips
    Deskripsi:
    Command Picture Hanging Strips untuk menggantung Lukisan, foto, atau figura kesayangan anda. strip perekatnya menempel kuat di berbagai permukaan seperti dinding, kayu, keramik, kaca, dan banyak lagi. Dilengkapi dengan perekat berteknologi stretch-release, mudah dilepas dan tanpa meninggalkan bekas pada permukaan. - menggantung tanpa merusak - mampu Menahan beban 5,4kg - isi kemasan : 4 sets - menahan kuat dan melepas tanpa bekas - mudah digunakan dan mudah untuk dilepaskan - Cara Penggunaan : Bersihkan permukaan dengan alkohol dan lap hingga kering. Jangan menggunakan cairan pembersih rumah. Pisahkan strip - Lekatkan dan tekan kedua sisi strips yang kasar secara bersama sampai click - Lepaskan satu sisi dan lekatkan pada bagian belakang frame. Tekan dengan kuat. Ulangi untuk strips lainnya - Lepaskan sisi satunya dan letakkan pada sisi dinding. Tekan masing-masing sisi selama 30 detik - Lepas frame bagian bawah dari permukaan. Tekan dengan kuat 3 area masing-masing strip selama 30 detik - Tunggu 1 jam dan lekatkan dengan kuat bersamaan hingga click - Cara melepaskan: Lepas frame dari bagian bawah - Tahan hook dengan lembut jangan ditekan terlalu keras. Jangan tarik strip ke arah samping. Selalu tarik tegak lurus kebawah - Tarik strip tegak lurus kebawah kurang lebih 30cm secara perlahan hingga hook terlepas
    atribut:
    • Size: Narrow
    • Material: Plastic
    • Good for Outdoors: No
    • Good for Humid Environments: No
    • Color: White
    • Indoor Outdoor: Indoor
    • Maximum Operating Temperature (°C): 40.56
    • Product Type: Picture Hanger
  17. 3M Command Small Clear Hooks
    Mulai

    Rp49.900

    3M Command Small Clear Hooks
    Deskripsi:
    Command Clear Hook merupakan solusi untuk merapihkan dan mendekorasi rumah, sekolah, atau kantor. strip perekatnya menempel kuat di berbagai permukaan seperti dinding, kayu, keramik, kaca, dan banyak lagi. Dilengkapi dengan perekat berteknologi stretch-release, Command Clear Hooks mudah dilepas dan tanpa meninggalkan bekas pada permukaan. - menggantung tanpa merusak - mampu Menahan beban 450g - Hooks berwarna Transparan - isi kemasan : 2 hooks, 4 strips - menahan kuat dan melepas tanpa bekas - mudah digunakan dan mudah untuk dilepaskan
    atribut:
    • Size: Small
    • Material: Plastic
    • Good for Humid Environments: No
    • Color: Transparan
    • Good for Outdoors: No
    • Indoor Outdoor: Indoor
    • Packaging Color: Light Blue
    • Weight Capacity (g): 450 (metric)
Daftar Harga opp packing tape Terbaru March 2026
3M Lakban OPP untuk Mesin Segel (Solasi / Selotip)Rp1.799.900
SKS Lakban OPP Packing Fragile (Selotip)Rp18.900
Kenko Lakban OPP Packing Fragile (Selotip)Rp10.900
Scotch Lakban OPP (Solasi / Selotip)Rp24.900
3M Lakban OPP (Solasi / Selotip)Rp31.900
NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)Rp70.900
NITTO NITOFLON Adhesive TapeRp349.900
Scotch Rubber Splicing TapeRp139.900
3M Command Strip Gantungan FotoRp67.900
Nitoms WaterProof Double-faced Acryl Butyl Sealing TapeRp209.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)